Menu Search

SIEMENS #SMD69800ANTPAFAFSB

Molded Case Circuit Breaker, 800A, 600V AC, 3P

SKU: 78308788038
Manufacturer Series: Speedfax Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 9.00x16.00x8.25 in. (228.6x406.4x209.6 mm)
Frame Type: SMD 800A
Description
Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in