Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 800A, 600V AC, 3P

SIEMENS #HNX3T800

Molded Case Circuit Breaker, 800A, 600V AC, 3P

SKU #04089279689
Manufacturer Series: Speedfax VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 35 kA IR
Dimensions WxHxD: 9.00x16.00x8.10 in. (228.6x406.4x205.7 mm)
Frame Type: NG 1200A

Siemens VL molded case circuit breakers utilize a compact and modular design which can be configured to suit a wide range of ratings from 30A up to 1600A. Designed for global requirements, most breakers include the world's major standards and markings suc