Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 70A, 120V AC, 1P, BQ 125A Frame

SIEMENS #BQ1B070Y

Molded Case Circuit Breaker, 70A, 120V AC, 1P, BQ 125A Frame

SKU #66264367404
Manufacturer Series: Speedfax
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 120V AC
Number of Poles: 1P
Amps: 70A
Terminals: Load Lugs
Dimensions WxHxD: 3.00x1.00x4.00 in. (76.2x25.4x101.6 mm)
Frame Type: BQ 125A

Circuit breakers provide a manual means of energizing and de-energizing a circuit. In addition, circuit breakers provide automatic over current protection of a circuit. A circuit breaker allows a circuit to be reactivated quickly after a short circuit or