Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 60A, 600V AC, 3P

SIEMENS #NDK3G060B

Molded Case Circuit Breaker, 60A, 600V AC, 3P

SKU #88762113260
Manufacturer Series: Speedfax VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 18 kA IR at 600Y/347 VAC
Terminals: Load Lugs
Dimensions WxHxD: 4.10x6.90x4.20 in. (105.0x175.0x107.0 mm)
Frame Type: DG 150A

Siemens VL Circuit Breakers are designed on the principal of contact magnetic repulsion. This allows the current limiting effect of the breakers to help protect the system components from the thermal and dynamic magnetic effects of short circuit currents