Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 600V AC, 3P, MD 800A Frame

SIEMENS #YSO-69762-0047

Molded Case Circuit Breaker, 600V AC, 3P, MD 800A Frame

SKU #78364308282
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 600V AC: 25 kA IR
Frame Type: MD 800A