Menu Search
SIEMENS #YSO-69762-0031

Molded Case Circuit Breaker, 600V AC, 3P, CND Frame

SKU # 78364302563 Manufacturer Series: Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 600V AC: 65 kA IR
Frame Type: CND