Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 600A, 600V AC/500V DC, 2P

SIEMENS #NLK2B600L

Molded Case Circuit Breaker, 600A, 600V AC/500V DC, 2P

SKU #04089259925
Manufacturer Series: Speedfax VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 2P
Amps: 600A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 18 kA IR
KA IR VDC: 25 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x11.00x5.40 in. (139.7x279.4x137.2 mm)
Frame Type: LG 600A

Siemens VL molded case circuit breakers utilize a compact and modular design which can be configured to suit a wide range of ratings from 30A up to 1600A. Designed for global requirements, most breakers include the world's major standards and markings suc