Menu Search
SIEMENS #LLX3N600MA5UCX5

Molded Case Circuit Breaker, 600A, 600V AC, 3P

SKU # 04089205995 Manufacturer Series: Speedfax VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 18 kA IR
Dimensions WxHxD: 5.50x11.00x5.40 in. (139.7x279.4x137.2 mm)
Frame Type: LG 600A

Siemens VL molded case circuit breakers utilize a compact and modular design which can be configured to suit a wide range of ratings from 30A up to 1600A. Designed for global requirements, most breakers include the world's major standards and markings suc