Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 50A, 600V DC, 3P, 42 kA IR

SIEMENS #HDC3B050

Molded Case Circuit Breaker, 50A, 600V DC, 3P, 42 kA IR

SKU #78308792789
Manufacturer Series: Speedfax VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V DC
Number of Poles: 3P
Amps: 50A
KA IR VDC: 42 kA IR
Dimensions WxHxD: 4.10x6.90x4.20 in. (104.1x175.3x106.7 mm)
Frame Type: DG 150A

Siemens VL molded case circuit breakers utilize a compact and modular design which can be configured to suit a wide range of ratings from 30A up to 1600A. Designed for global requirements, most breakers include the world's major standards and markings suc