Menu Search
Search
SIEMENS #3VA6140-8KP41-2AA0

Molded Case Circuit Breaker, 40A, 600V AC, 4P

SKU # 80476630288 Manufacturer Series: Sentron 3VA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 4P
Amps: 40A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 150 kA IR
kA IR 600V AC: 50 kA IR
Dimensions WxHxD: 5.50x7.80x4.20 in. (139.7x198.1x106.7 mm)
Frame Type: 3VA6 150A

The integrated 3VA UL portfolio consists of two different series of molded case circuit breakers in six different rated operational current versions (frame size). The new 3VA UL molded case circuit breakers set new standards in flexibility and the variety