Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 400A, 600V AC, 3P

SIEMENS #SCLD69400NGT

Molded Case Circuit Breaker, 400A, 600V AC, 3P

SKU #78364321763
Manufacturer Series: Speedfax Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 150 kA IR
kA IR 600V AC: 100 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.50x17.86x5.44 in. (190.5x453.6x138.2 mm)
Frame Type: SLD 600A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in