Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 35A, 347V AC/125V DC, 1P

SIEMENS #3VA5135-4ED11-1AA0

Molded Case Circuit Breaker, 35A, 347V AC/125V DC, 1P

SKU #80476630215
Manufacturer Series: Sentron 3VA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 347V AC/125V DC
Number of Poles: 1P
Amps: 35A
kA IR 240V AC: 65 kA IR at 120 VAC
kA IR 277V AC: 25 kA IR
kA IR 480V AC: 14 kA IR at 347 VAC
KA IR VDC: 14 kA IR
Dimensions WxHxD: 1.00x5.50x3.80 in. (25.4x139.7x96.5 mm)
Frame Type: 3VA5 125A

The integrated 3VA UL portfolio consists of two different series of molded case circuit breakers in six different rated operational current versions (frame size). The new 3VA UL molded case circuit breakers set new standards in flexibility and the variety