Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 300A, 600V AC, 2P

SIEMENS #HHJD62B300

Molded Case Circuit Breaker, 300A, 600V AC, 2P

SKU #78364300802
Manufacturer Series: Speedfax Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 300A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 50 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.50x11.00x5.44 in. (190.5x279.4x138.2 mm)
Frame Type: JD 400A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in