Menu Search
SIEMENS #FXD63B250NAV

Molded Case Circuit Breaker, 250A, 600V AC/500V DC, 3P

SKU # 04089265742 Manufacturer Series: Speedfax Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 22 kA IR
KA IR VDC: 18 kA IR
Dimensions WxHxD: 4.50x9.50x5.25 in. (114.3x241.3x133.4 mm)
Frame Type: FD 250A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in