Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 200A, 600V AC, 3P
SIEMENS #SJD69200NTAESB

Molded Case Circuit Breaker, 200A, 600V AC, 3P

SKU # 04089256970 Manufacturer Series: Speedfax Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 25 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.50x11.00x5.44 in. (190.5x279.4x138.2 mm)
Frame Type: SJD 400A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in