Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 175A, 600V AC/600V DC, 3P

SIEMENS #3VA5217-7EC31-1AA0

Molded Case Circuit Breaker, 175A, 600V AC/600V DC, 3P

SKU #80476631820
Manufacturer Series: Sentron 3VA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/600V DC
Number of Poles: 3P
Amps: 175A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 35 kA IR
KA IR VDC: 100 kA IR
Dimensions WxHxD: 4.10x7.30x4.20 in. (104.1x185.4x106.7 mm)
Frame Type: 3VA5 250A

The integrated 3VA UL portfolio consists of two different series of molded case circuit breakers in six different rated operational current versions (frame size). The new 3VA UL molded case circuit breakers set new standards in flexibility and the variety