Menu Search
Search
SIEMENS #HRXD63B160

Molded Case Circuit Breaker, 1600A, 600V AC, 3P, 50 kA IR

SKU # 78364324775 Manufacturer Series: Speedfax Sentron
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 50 kA IR
KA IR VDC: 50 kA IR
Dimensions WxHxD: 9.00x16.00x6.19 in. (228.6x406.4x157.2 mm)
Frame Type: RD 2000A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in