Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 1600A, 600V AC/250-500V DC, 3P

SIEMENS #PXD63B160H

Molded Case Circuit Breaker, 1600A, 600V AC/250-500V DC, 3P

SKU #78364332034
Manufacturer Series: Speedfax Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250-500V DC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 25 kA IR
Dimensions WxHxD: 9.00x16.00x6.19 in. (228.6x406.4x157.2 mm)
Frame Type: PD 1600A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in