Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 15A, 600V AC, 3P, ED 125A Frame

SIEMENS #HHED63B015ALBP

Molded Case Circuit Breaker, 15A, 600V AC, 3P, ED 125A Frame

SKU #78308790397
Manufacturer Series: Speedfax Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 15A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 18 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x6.53x4.56 in. (76.2x165.9x115.8 mm)
Frame Type: ED 125A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications.