Menu Search
SIEMENS #MQ115

Murray Molded Case Circuit Breaker, 15A, 120V AC, 1P, MSQ Frame

SKU # 04089252814 Manufacturer Series: Speedfax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 120V AC
Number of Poles: 1P
Amps: 15A
Terminals: Load Lugs
Frame Type: MSQ

Murray MSQ breakers are UL listed breakers which utilize the 3/4 in. format. All MSQ breakers have 10K AIC rating. The type MSQ circuit breaker line is available in 1 pole and 2 poles common trip versions. The circuit breakers are UL classified and UL lis