Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 125A, 600Y/347V AC/500V DC, 2P

SIEMENS #LFK2B125L

Molded Case Circuit Breaker, 125A, 600Y/347V AC/500V DC, 2P

SKU #88762112787
Manufacturer Series: Speedfax VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600Y/347V AC/500V DC
Number of Poles: 2P
Amps: 125A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 18 kA IR at 600Y/347V AC
KA IR VDC: 18 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.10x6.90x4.20 in. (104.1x175.3x106.7 mm)
Frame Type: FG 250A

Siemens VL molded case circuit breakers utilize a compact and modular design which can be configured to suit a wide range of ratings from 30A up to 1600A. Designed for global requirements, most breakers include the world's major standards and markings suc