Menu Search
Large Frame Circuit Breakers Molded Case Circuit Breaker, 110A, 600Y/347V AC/500V DC, 3P

SIEMENS #LDK3B110L

Molded Case Circuit Breaker, 110A, 600Y/347V AC/500V DC, 3P

SKU #88762112762
Manufacturer Series: Speedfax VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600Y/347V AC/500V DC
Number of Poles: 3P
Amps: 110A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 18 kA IR at 600Y/347V AC
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.10x6.90x4.20 in. (104.1x175.3x106.7 mm)
Frame Type: DG 150A

Siemens VL molded case circuit breakers utilize a compact and modular design which can be configured to suit a wide range of ratings from 30A up to 1600A. Designed for global requirements, most breakers include the world's major standards and markings suc