Menu Search
Search
SIEMENS #FBCB125M-HB

Main Circuit Breaker, 125A, 600 VAC, 3P, 65 kA at 480 VAC

SKU # 75455483992
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Main Circuit Breaker
Voltage Maximum: 600 VAC
Number of Poles: 3P
Amps: 125A
kA IR 480V AC: 65 kA
Frame Type: HFXD Frame