Menu Search

SIEMENS #FBCB175

Feeder Circuit Breaker, 175A, 600 VAC, 3P

SKU: 75455437303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Feeder Circuit Breaker
Voltage Maximum: 600 VAC
Number of Poles: 3P
Amps: 175A
kA IR 480V AC: 35 kA
Frame Type: FXD Frame