Menu Search
SIEMENS #LC060E4S

Enclosed Circuit Breaker, 60A, 480V AC, 2P, ED 125A Frame

SKU # 04089200225 Manufacturer Series: Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 60A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 18 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.59x21.47x5.11 in. (192.8x545.3x129.8 mm)
Frame Type: ED 125A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications.