Menu Search
Large Frame Circuit Breakers Enclosed Circuit Breaker, 400A, 240V AC, 3P, JD 400A Frame

SIEMENS #LZ400JXR

Enclosed Circuit Breaker, 400A, 240V AC, 3P, JD 400A Frame

SKU #04089253035
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 65 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 26.75x41.00x11.75 in. (679.5x1041.4x298.5 mm)
Frame Type: JD 400A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in