Menu Search
SIEMENS #LZ150FDS

Enclosed Circuit Breaker, 150A, 600V AC, 3P, FD 250A Frame

SKU # 04089200263 Manufacturer Series: Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 150A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 22 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 11.47x38.41x5.06 in. (291.3x975.6x128.5 mm)
Frame Type: FD 250A

Siemens Sentron series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in