Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 690V AC/600V DC; 3P; 125A
SIEMENS #3VL27121DC332GA0-Z

Sentron Circuit Breaker, Thermal Magnetic; 690V AC/600V DC; 3P; 125A

SKU # 04089218205 Manufacturer Series: 3VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 25 kA IR at 440 VAC
kA IR 600V AC: 25 kA IR at 500/525 VAC
KA IR VDC: 32 kA IR at 250 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.88x4.21 in. (105.0x175.0x107.0 mm)
Frame Type: 3VL2 160A

3VL IEC rated circuit breakers comply to IEC 60947-1 and -2 and are available in 3 and 4 pole versions with continuous ampere ratings up to 1600A. The IEC line of circuit breakers are not UL/CSA marked and are intended for use in unique applications where the globally rated VL circuit breakers will not suffice.