Menu Search

SIEMENS #3VL2510-2KN32-0AA0

Sentron Circuit Breaker, Thermal Magnetic; 690V AC/600V DC; 3P; 100A

SKU: 88762112467
Manufacturer Series: 3VL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 100 kA IR
kA IR 480V AC: 50 kA IR at 440 VAC
kA IR 600V AC: 40 kA IR at 500/525 VAC
KA IR VDC: 32 kA IR at 250/500 VDC
Terminals: Load Lugs
Dimensions WxHxD: 4.13x6.88x4.21 in. (105.0x175.0x107.0 mm)
Frame Type: DG 150A
Description
3VL IEC rated circuit breakers comply to IEC 60947-1 and -2 and are available in 3 and 4 pole versions with continuous ampere ratings up to 1600A. The IEC line of circuit breakers are not UL/CSA marked and are intended for use in unique applications where the globally rated VL circuit breakers will not suffice.