Menu Search
SIEMENS #3VL57502DC362PC1-Z

Circuit Breaker, Thermal Magnetic; 690V AC; 3P; 500A

SKU # 04089218226 Manufacturer Series: 3VL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 500A
kA IR 240V AC: 75
kA IR 480V AC: 50
kA IR 600V AC: 30
KA IR VDC: 32
Terminals: Screw
Dimensions WxHxD: 7.48x11.02x5.47 in. (190x280x139 mm)