Menu Search
Search

SIEMENS

Sentron Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P

(3 Product Options)
  • Type: Thermal Magnetic Non-Interchangeable Trip Breaker
  • Voltage Maximum: 600V AC/500V DC
  • Number of Poles: 3P
  • kA IR 240V AC: 65
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 25
Dimensions WxHxD: 7.50x11.00x5.44 in. (191x279x138 mm)
Frame Type: LD 600A