Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 600A

SIEMENS #HLXD63S600A

Sentron Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 600A

SKU #78364308792
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 35
Terminals: Without Lugs
Dimensions WxHxD: 7.50x11.00x4.00 in. (191x279x102 mm)
Frame Type: LD 600A