SIEMENS #HJXD63B400

Sentron Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 400A

SKU: 78364331492
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 35
Terminals: Without Lugs
Dimensions WxHxD: 7.50x11.00x4.00 in. (191x279x102 mm)
Frame Type: JD 400A