Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 350A
SIEMENS #E1SJXD63B350HCCGSN

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 350A

SKU # 04089219179 Manufacturer Series: Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 350A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 25 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 22.42x41.19x10.70 in. (569.5x1046.2x271.8 mm)
Frame Type: JD 400A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in nine frame sizes from 125A to 2000A and are globally rated (UL489, CSA, CE, NOM, HID, HACR, SWD). Features include field installable external accessories, series connected short circuit ratings and many sizes for motor circuit protectors and molded case switches.