Menu Search
SIEMENS #3VL47311DC360AA0

Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 315A

SKU # 04089297010 Manufacturer Series: VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 315A
kA IR 240V AC: 65
kA IR 480V AC: 35
KA IR VDC: 32
Dimensions WxHxD: 5.47x10.98x4.00 in. (139x279x102 mm)