Menu Search

SIEMENS #HFK3B225L

Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 225A

SKU: 88762112720
Manufacturer Series: VL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 18
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.10x6.90x3.40 in. (105x175x81 mm)
Frame Type: FG 250A
Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 1250-2500A