Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 225A
SIEMENS #FD63B225L

Sentron Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 225A

SKU # 78364300534
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.50x9.50x4.00 in. (114x241x102 mm)
Frame Type: FD 250A

Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 1100-2500A