Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 125A
SIEMENS #HFK3B125L

Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 125A

SKU # 88762112712 Manufacturer Series: VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 18
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.10x6.90x3.40 in. (105x175x81 mm)
Frame Type: FG 250A

Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 800-1600A