Menu Search
SIEMENS #ND63B100L

Sentron Circuit Breaker, Thermal Magnetic; 600V AC/500V DC; 3P; 1000A

SKU # 78364320160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 1000A
kA IR 240V AC: 65
kA IR 480V AC: 50
kA IR 600V AC: 25
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 9.00x16.00x6.00 in. (229x406x152 mm)
Frame Type: ND 1200A