Menu Search
SIEMENS #HJG3B250L

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 250A

SKU # 78364358722 Manufacturer Series: VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 35
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x11.00x4.20 in. (140x279x107 mm)
Frame Type: JG 400A