Menu Search
SIEMENS #FXD63B175L

Sentron Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 175A

SKU # 78364300594
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 175A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.50x9.50x4.00 in. (114x241x102 mm)
Frame Type: FD 250A

Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 900-2000A