Menu Search
SIEMENS #CED63B125

Sentron Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 125A

SKU # 78364321077
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 200
kA IR 480V AC: 200
kA IR 600V AC: 100
KA IR VDC: 50
Terminals: Load Lugs
Dimensions WxHxD: 3.00x9.58x3.92 in
Frame Type: ED 125A