Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 100A

SIEMENS #FXD63B100L1

Sentron Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 100A

SKU #78364300581
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.50x9.50x4.00 in. (114x241x102 mm)
Frame Type: FD 250A

Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 700-1200A