SIEMENS #FXD62B225

Sentron Circuit Breaker, Thermal Magnetic; 600V AC; 2P; 225A

SKU: 78364321117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 225A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 30
Terminals: Without Lugs
Dimensions WxHxD: 4.50x9.50x4.00 in. (114x241x102 mm)
Frame Type: FD 250A
Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 1100-2500A