Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 225A
SIEMENS #NFG3B225L

Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 225A

SKU # 78364357884 Manufacturer Series: VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 225A
kA IR 240V AC: 65
kA IR 480V AC: 35
KA IR VDC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.10x6.90x3.40 in. (104x175x86 mm)
Frame Type: FG 250A