Menu Search
Search
SIEMENS #ED43B100

Sentron Circuit Breaker, Thermal Magnetic; 480V AC; 3P; 100A

SKU # 78364320948
View more versions of this product
Amps: 100A
Country of Origin: Mexico - Subject to change
KA IR VDC: 30
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
kA IR 240V AC: 65
kA IR 480V AC: 18
Terminals: Load Lugs
Dimensions WxHxD: 3.00x6.35x3.92 in
Frame Type: ED 125A