You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #ED42B045L

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic; 480V AC/250V DC; 2P; 45A

SKU # 78364308381 Manufacturer Series: Sentron
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 2P
Amps: 45A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 18 kA IR
KA IR VDC: 30 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x6.35x3.92 in. (50.8x161.3x99.6 mm)
Frame Type: ED 125A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in nine frame sizes from 125A to 2000A and are globally rated (UL489, CSA, CE, NOM, HID, HACR, SWD). Features include field installable external accessories, series connected short circuit ratings and many sizes for motor circuit protectors and molded case switches.