SIEMENS #HEG3B080L

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 80A

SKU: 78364352050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 80A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 42
Terminals: Load Lugs
Dimensions WxHxD: 3.00x5.50x3.00 in
Frame Type: EG 125A
Manufacturer Series: HEG
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 80; kA IR 240V AC - 100; kA IR 480V AC - 65; kA IR 600V AC - 25; KA IR VDC - 42; Terminals - Load Lugs; Dimensions WxHxD - 3.00x5.50x3.00 in; Frame Type - EG 125A; Manufacturer Series - HEG