SIEMENS #ED63B060L

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 60A

SKU: 78364323634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 18
KA IR VDC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x6.35x3.92 in
Frame Type: ED 125A
Manufacturer Series: Sentron
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 60; kA IR 240V AC - 65; kA IR 480V AC - 25; kA IR 600V AC - 18; KA IR VDC - 18; Terminals - Line and Load Lugs; Dimensions WxHxD - 3.00x6.35x3.92 in; Frame Type - ED 125A; Manufacturer Series - Sentron