SIEMENS #HDK3B050

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 50A

SKU: 88762112651
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 50A
kA IR 240V AC: 200
kA IR 480V AC: 100
kA IR 600V AC: 18
KA IR VDC: 18
Terminals: Without Lugs
Dimensions WxHxD: 4.10x6.90x3.40 in. (105x175x81 mm)
Frame Type: DG 150A
Manufacturer Series: VL